LED Rechargeable 12,000 Lumen Flashlight and Power Bank

  • Mfr # NEB-FLT-1043

  • Zoro # G309616787


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Maximum Brightness
12000 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1043
Zoro #
G309616787
UPC #
645397939887
Country of Origin
China

Dimensions

Overall Height
14.58"
Overall Length
5.52"
Overall Width
3.35"

Details

Item
Flashlight
Maximum Brightness
12000 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
Weight
2.09 lbs
Battery Chemistry
Lithium Ion
Lighting Technology
LED

Description

The Davinci 12000L is the latest update to NEBO's Davinci flashlight series with a rugged, yet refined design and our latest smart technology features likeOptimized COB, Smart Power Control SPC, Smart Temperature Control STC, and Direct-to-Low Startup. The simple push button mode selector allowsyou to easily select and cycle through light modes. With up to 12000 lumens, 5 light modes and 2x zoom, you can adapt to any situation by selecting the rightlight output and beam distance while conserving power and extending battery life. It is USB-C rechargeable and thanks to a USB-A port, you can even use itas a power bank to transfer power to a mobile device. The removable lanyard assists with drop protection. The rugged aircraft grade aluminum body isdurable, yet lightweight and the IP67 rating means that rainstorms won't put a damper on accomplishing your tasks and having an adventure.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.