This item is Discontinued.

Nebo LUMORE 2in1 Work Light with Magnetic Clip Hook, 2Lamp, LED Lamp, 300, 250 Lumens, Black 6883

LUMORE 2in1 Work Light with Magnetic Clip Hook, 2Lamp, LED Lamp, 300, 250 Lumens, Black (Discontinued)

  • Mfr # 6883
  • Zoro # G307682364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6883
Zoro #
G307682364
UPC #
44435918820
Country of Origin
China

Description

NEBO LUMORE 2in1 Work Light with Magnetic Clip Hook, Battery Voltage 45 V, Number of Batteries 3, Lamp Type LED, Number of Lamps 2, Light Color White, Lumens 300, 250 Lumens, Plastic, Black, Dimensions 55 x 2 x 8 in, Includes 3 Batteries

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.