Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Luxtreme 400 lm Black/Gray LED Spotlight 18650 Battery NEB-SPT-1002

Luxtreme 400 lm Black/Gray LED Spotlight 18650 Battery (Discontinued)

  • Mfr # NEB-SPT-1002
  • Zoro # G505305010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-SPT-1002
Zoro #
G505305010
UPC #
645397001539
Country of Origin
China

Description

The Luxtreme SL25 Spotlight by Nebo is a compact rugged USB-C rechargeable spotlight with a long quarter-mile beam distance. The SL line of spotlights are ideal for outdoor use where lighting subjects at extreme distances is required. The SL25 features a 400 lumen white LED with multiple modes plus a protective lockout. Its innovative reflector design allows for a simultaneous extraordinary beam distance but also a useful flood pattern at close range. The select dial with trigger allows for easy mode selection with a separate button for activation. Smart Power Control allows the product to seamlessly transition through the different light modes. Its ergonomic design is comfortable and versatile with an integrated magnetic base belt clip tripod mount extra battery storage and a carry lanyard. It features a durable PA66 rubber and aircraft aluminum construction. It's all powered by the included 18650 lithium ion rechargeable battery providing for extended run times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.