Zoro Homepage

Luxtreme SL50 Rechargeable Spotlight with 1/2 Mile Beam

  • Mfr # NEB-SPT-1003

  • Zoro # G009616759


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
8.6"
Width
3.1"
Includes
1 x Luxtreme SL50 Spotlight; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual
Power Source
Battery
Lumens
450 Lumen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-SPT-1003
Zoro #
G009616759
UPC #
645397001324
Country of Origin
China

Dimensions

Length
8.6"
Width
3.1"
Height
12.1"

Details

Item
Spotlight
Includes
1 x Luxtreme SL50 Spotlight; 1 x USB-C to USB charging cable; 1 x USB-C to 12V charger (for cars and boats); 1 x Dual 21700 li-ion rechargeable battery; 1 x Lanyard; 1 x Removable clip; 1 x Hex key tool for clip removal; 1 x Product manual
Power Source
Battery
Lumens
450 Lumen
Bulb Technology
LED
Weight with Batteries
1.7 lbs
Flashlight Battery Type
Lithium Ion
Body Color
Black
Flashlight Body Material
Aluminum

Description

The Luxtreme SL50 Spotlight by NEBO offers extraordinary beam distance and a close range flood pattern in an ergonomic and rugged design. In high mode, it blasts light up to 800 meters or half a mile away! It's USB-C rechargeable, has an IP67 water-resistance rating, a 40-hour run-time, and much more! Packed with features and function, the Luxtreme SL50 Spotlight does not disappoint.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.