Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Larry Series 2-In-1 Flashlight, 800 mAh, Lithium-Ion Battery, LED Lamp

  • Mfr # NEB-POC-1004

  • Zoro # G416224783


product price: $35.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-POC-1004
Zoro #
G416224783
UPC #
645397940630
Country of Origin
China

Description

For fans of the legendary Big Larry Series, there is now a pocketable and rechargeable version to add to your collection. NEBO has taken the core elements of the Big Larry and designed a pocketable, 2-in-1 flashlight and work light that is nearly half the size and weight of the original. The mini Larry is the pocket light you reach for when you need versatility. Designed with a 500 Lumens LED flashlight, a 450 Lumen COB work light and four light modes, it easily adapts to any situation from spotlighting to area task lighting. Engineered for industry leading brightness, COB LED chip technology provides brilliant illumination while offering improved energy efficiency over standard LEDs. The powerful magnetic base allows you to mount the light to any metal surface for convenient, hands-free lighting. The aircraft-grade aluminum construction is impact-resistant, so it is designed to last with a bezel to protect the recessed LED and a rubber work light cover to prevent cracking, if dropped. The sturdy, steel clip allows you to easily carry this light on a belt or a pocket. Alternatively, the clip can be reversed for use as a cap light or removed for a slimmer profile. NEBO's proprietary Smart Power Control creates a seamless transition through light modes to extend battery life and it is fully rechargeable via the integrated USB-C port.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.