Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Nebo 3003160 Big Larry 2 500 Lumens Silver LED C.O.B. Work Light AA Battery 3003160

Nebo 3003160 Big Larry 2 500 Lumens Silver LED C.O.B. Work Light AA Battery (Discontinued)

  • Mfr # 3003160
  • Zoro # G804031498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3003160
Zoro #
G804031498
UPC #
645397935513
Country of Origin
Unknown

Description

Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Lumens: 500 lumens
  • Color: Silver
  • Bulb Type: LED
  • Product Type: C.O.B. Work Light
  • Battery Size: AA Battery
  • Length: 7.75 in.
  • Batteries Included: Yes
  • Casing Material: Aluminum
  • Impact Resistant: Yes
  • Rechargeable: No
  • Weight: 0.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.