Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerful 1,000 Lumen Headlamp

  • Mfr # NEB-HLP-0007

  • Zoro # G409616748


product price: $54.99
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1-Einstein 1000 headlamp, 1-head strap, 1- charging cable
Lumens
1000 Lumen
Weight with Batteries
0.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-0007
Zoro #
G409616748
UPC #
645397937562
Country of Origin
China

Dimensions

Width
2.6"
Height
4"
Length
5.2"

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1-Einstein 1000 headlamp, 1-head strap, 1- charging cable
Lumens
1000 Lumen
Weight with Batteries
0.45 lbs
Flashlight Body Material
Aluminum
Bulb Technology
LED
Power Source
Battery

Description

as a power bank to transfer power to a mobile device. The removable lanyard assists with drop protection. The rugged aircraft grade aluminum body is

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.