Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerful 750 Lumen Headlamp

  • Mfr # NEB-HLP-0009

  • Zoro # G509616792


product price: $39.99
/ea

Key Features

Body Color
Gray
Flashlight Battery Type
Alkaline
Includes
1 x EINSTEIN 750 headlamp; 4 x NEBO AAA batteries; 1 x Product manual
Lumens
750 Lumen
Bulb Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-0009
Zoro #
G509616792
UPC #
645397937982
Country of Origin
China

Dimensions

Width
3"
Length
5.2"
Height
4.1"

Details

Item
Headlamp
Body Color
Gray
Flashlight Battery Type
Alkaline
Includes
1 x EINSTEIN 750 headlamp; 4 x NEBO AAA batteries; 1 x Product manual
Lumens
750 Lumen
Bulb Technology
LED
Weight with Batteries
0.45 lbs
Flashlight Body Material
Aluminum
Power Source
Battery

Description

The EINSTEIN 750 by NEBO is a low-profile, compact 750 lumen headlamp with 5 light modes. The included AAA batteries will power the light for up to 60 whopping hours of use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.