Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern

  • Mfr # NEB-LTN-1003

  • Zoro # G209616719


product price: $54.29
/ea

Key Features

Length
10.17"
Body Color
Gray
Flashlight Body Material
Plastic
Lumens
1000 Lumen
Includes
1 x GALILEO AIR 1000 lantern; 1 x Rechargeable battery; 1 x USB-C to USB charging cable; 1 x Product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-LTN-1003
Zoro #
G209616719
UPC #
645397002130
Country of Origin
China

Dimensions

Length
10.17"
Height
2.16"
Width
7.47"

Details

Item
Lantern
Body Color
Gray
Flashlight Body Material
Plastic
Lumens
1000 Lumen
Includes
1 x GALILEO AIR 1000 lantern; 1 x Rechargeable battery; 1 x USB-C to USB charging cable; 1 x Product manual
Power Source
Battery Powered
Flashlight Battery Type
Lithium Ion
Bulb Technology
LED
Weight with Batteries
0.82 lbs

Description

The GALILEO AIR 1000 lantern by NEBO is a USB-C rechargeable, 1000 lumen collapsible lantern with 6 light modes featuring a USB power bank for powering or charging most USB devices. The lantern collapses quickly and easily to be extremely flat and compact for storage or travel and its folding hanging hook provides versatile mounting options.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.