Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 1,500 Lumen Handheld Flashlight

  • Mfr # NEB-FLT-0019

  • Zoro # G509616730


product price: $60.49
/ea

Key Features

Maximum Brightness
1500 Lumen
Includes
1-Flashlight, 1- LI-ion 18650 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-0019
Zoro #
G509616730
UPC #
645397937494
Country of Origin
China

Dimensions

Overall Width
2.1"
Overall Length
4.7"
Overall Height
10.5"

Details

Item
Flashlight
Maximum Brightness
1500 Lumen
Includes
1-Flashlight, 1- LI-ion 18650 Rechargeable Battery, 1-USB Charging Cable, 1-Detachable Lanyard, 1- Product Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
Lighting Technology
LED
Battery Chemistry
Lithium Ion
Weight
0.7 lbs

Description

The DAVINCI 1,500 lumen rechargeable flashlight by NEBO is a powerful handheld flashlight with 4 light modes. The included mode selection dial makes it easy to switch between modes and the powerful LED in this flashlight can light up 240 meters. The included battery allows for up to 20 hours of operation in between charges.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.