Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank

  • Mfr # NEB-FLT-1022

  • Zoro # G609616739


product price: $50.55
/ea

Key Features

Maximum Brightness
1800 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1022
Zoro #
G609616739
UPC #
645397938606
Country of Origin
China

Dimensions

Overall Width
2.76"
Overall Length
4.89"
Overall Height
10.76"

Details

Item
Flashlight
Maximum Brightness
1800 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
Weight
0.88 lbs
Lighting Technology
LED
Battery Chemistry
Lithium Ion

Description

The Davinci 1800L LED flashlight has a rugged, yet refined design with smart technology features like Smart Power Control SPC and Direct-to-Low Startup. The tail push-button mode selector allows you to easily select and cycle through light modes. With up to 1800 lumens, 4 light modes and 4x zoom,you can adapt to any situation by selecting the right light output and beam distance while conserving power and extending battery life. It is USB-Crechargeable and thanks to a USB-A port, you can even use it as a power bank to transfer power to a mobile device. The removable lanyard assists with dropprotection. The rugged aircraft grade aluminum body is durable, yet lightweight and the IP67 rating means that rainstorms won't put a damper onaccomplishing your tasks and having an adventure.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.