Zoro Homepage

Rechargeable 1500 Lumen Headlamp featuring Flex Fuel

  • Mfr # NEB-HLP-0008

  • Zoro # G809616768


product price: $71.49
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1-Einstein 1500 headlamp, 1-head strap, 1- charging cable
Lumens
1500 Lumen
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-0008
Zoro #
G809616768
UPC #
645397937579
Country of Origin
China

Dimensions

Height
4"
Length
5.2"
Width
2.5"

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1-Einstein 1500 headlamp, 1-head strap, 1- charging cable
Lumens
1500 Lumen
Flashlight Body Material
Aluminum
Weight with Batteries
0.5 lbs
Bulb Technology
LED
Power Source
Battery

Description

durable, yet lightweight and the IP67 rating means that rainstorms won't put a damper on accomplishing your tasks and having an adventure.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.