Zoro Homepage

Rechargeable 18,000 Lumen Flashlight & Power Bank

  • Mfr # NEB-FLT-1015

  • Zoro # G009616803


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Maximum Brightness
18,000 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1015
Zoro #
G009616803
UPC #
645397003366
Country of Origin
China

Dimensions

Overall Height
18.3"
Overall Width
1.6"
Overall Length
5.5"

Details

Item
Flashlight
Maximum Brightness
18,000 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
Weight
2.7 lbs
Battery Chemistry
Lithium Ion
Lighting Technology
LED

Description

The Davinci 18000 is the pinnacle product to NEBO's Davinci flashlight series and is the brightest to date with 18000 lumens. It is a rugged, yet refined design and includes our latest smart technology features like Optimized COB, Smart Power Control SPC, Smart Temperature Control STC, Direct-to-Low Startup and our proprietary Mag Dial to quickly and easily select and power up in the light mode of your choice.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.