Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 250 Lumen Pen-Sized Flashlight featuring Flex-Fuel

  • Mfr # NEB-POC-0008

  • Zoro # G209616788


product price: $38.49
/ea

Key Features

Maximum Brightness
250 Lumen
Includes
1 x COLUMBO FLEX 250; 1 x Li-ion 10850 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
Body Material
Aluminum
Body Color
Black
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-POC-0008
Zoro #
G209616788
UPC #
645397937715
Country of Origin
China

Dimensions

Overall Length
4.8"
Overall Width
1.6"
Overall Height
9.3"

Details

Item
Pocket Light
Maximum Brightness
250 Lumen
Includes
1 x COLUMBO FLEX 250; 1 x Li-ion 10850 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
Body Material
Aluminum
Body Color
Black
Power Source
Battery Powered
Battery Chemistry
Alkaline
Lighting Technology
LED
Weight
0.3 lbs

Description

The COLUMBO FLEX 250 features a 250 lumen LED, 3 light modes, 4x adjustable zoom, Easy Touch Technology, strong steel clip, and a waterproof IP67 anodized aircraft-grade aluminum body. The included rechargeable battery allows for up to 3 hours of operation.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.