Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 3,200 Lumen Handheld Flashlight and Power Bank

  • Mfr # NEB-FLT-1026

  • Zoro # G409616755


product price: $66.99
/ea

Key Features

Maximum Brightness
3200 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1026
Zoro #
G409616755
UPC #
645397938644
Country of Origin
China

Dimensions

Overall Width
2.36"
Overall Height
13.51"
Overall Length
5.36"

Details

Item
Flashlight
Maximum Brightness
3200 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
Battery Chemistry
Lithium Ion
Weight
1.1 lbs
Lighting Technology
LED

Description

The Davinci 3200L flashlight has a rugged, yet refined design with LED technology and Direct-to-Low Startup. The push button mode selector allows you toeasily select and cycle through light modes. With up to 3200 lumens and 4 light modes, you can adapt to any situation by selecting the right light output andbeam distance while conserving power and extending battery life. It is USB-C rechargeable and thanks to a USB-A port, you can even use it as a power bankto transfer power to a mobile device. The removable lanyard assists with drop protection. The rugged aircraft grade aluminum body is durable, yet lightweightand the IP67 rating means that rainstorms won't put a damper on accomplishing your tasks and having an adventure

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.