Zoro Homepage

Rechargeable 300 Lumen Handheld Work Light

  • Mfr # NEB-WLT-0023

  • Zoro # G209616801


product price: $36.59
/ea

Key Features

Body Color
Black
Includes
1 x Franklin Pivot light; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual
Width
2"
Flashlight Body Material
Aluminum
Weight with Batteries
0.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0023
Zoro #
G209616801
UPC #
645397937593
Country of Origin
China

Dimensions

Width
2"
Height
10.3"
Length
4.7"

Details

Item
Work Light/Flashlight
Body Color
Black
Includes
1 x Franklin Pivot light; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual
Flashlight Body Material
Aluminum
Weight with Batteries
0.7 lbs
Battery Type
Lithium Ion
Bulb Technology
LED
Lumens
300 Lumen
Power Source
Battery

Description

The FRANKLIN PIVOT by NEBO features a high-powered 300 lumen COB LED flashlight and COB LED work light, 90 degree pivoting head, and a powerful magnetic base. The included battery allows for up to 30 hours of operation in between charges.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.