Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 50 Lumen Cap Light with Wave Activation

  • Mfr # NEB-HLP-0004

  • Zoro # G607149215


product price: $14.79
/ea

Key Features

Body Color
Gray
Flashlight Battery Type
Lithium Ion
Includes
1-Caplight, 1-clip, 1-Charging Cable, 1-rechargeable battery
Lumens
50 Lumen
Width
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-0004
Zoro #
G607149215
UPC #
645397937531
Country of Origin
China

Dimensions

Width
1.4"
Height
6.5"
Length
4"

Details

Item
Headlamp
Body Color
Gray
Flashlight Battery Type
Lithium Ion
Includes
1-Caplight, 1-clip, 1-Charging Cable, 1-rechargeable battery
Lumens
50 Lumen
Bulb Technology
LED
Weight with Batteries
0.15 lbs
Flashlight Body Material
Acrylonitrile Butadiene Styrene
Power Source
Battery

Description

Optimized COB, Smart Power Control SPC, Smart Temperature Control STC, and DirecttoLow Startup The simple push button mode selector allows

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.