Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Rechargeable 500 Lumen Dual Flashlight and Work Light NEB-WLT-0025

Rechargeable 500 Lumen Dual Flashlight and Work Light (Discontinued)

  • Mfr # NEB-WLT-0025
  • Zoro # G809616744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0025
Zoro #
G809616744
UPC #
645397937616
Country of Origin
China

Dimensions

Overall Length
4.6"
Overall Width
1.7"
Overall Height
11.9"

Details

Item
Work Light/Flashlight
Maximum Brightness
500 Lumen
Includes
1 x Franklin Slide light; 1 x Li-ion 18650 rechargeable battery; 1 x Micro-USB charging cable; 1 x Product manual
Body Material
Aluminum
Body Color
Black
Power Source
Battery Powered
Lighting Technology
LED
Weight
1.05 lbs
Battery Chemistry
Lithium Ion

Description

The FRANKLIN SLIDE is a high-powered 500 lumen COB LED flashlight and work light, retractable clip, and powerful magnetic base. It features 7 light modes, Direct-to-Red, and Power Memory Recall. The powerful LED flashlight can shine up to 160 meters away. The included battery allows for up to 60 hours of operation in between charges.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.