Zoro Homepage
This item is Discontinued.
Nebo Rechargeable 8,000 Lumen Flashlight & Power Bank NEB-FLT-1016

Rechargeable 8,000 Lumen Flashlight & Power Bank (Discontinued)

  • Mfr # NEB-FLT-1016
  • Zoro # G009616773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1016
Zoro #
G009616773
UPC #
645397003496
Country of Origin
China

Dimensions

Overall Length
5.54"
Overall Width
3.15"
Overall Height
14.56"

Details

Item
Flashlight
Maximum Brightness
8,000 Lumen
Includes
1-Flashlight, 1-Lanyard, 1-Charging Cable, 1-User Manual
Body Material
Aluminium
Body Color
Black
Power Source
Battery Powered
Battery Chemistry
Lithium Ion
Weight
1.52 lbs
Lighting Technology
LED

Description

Rechargeable, waterproof and extremely bright, the DAVINCI 8000 features an impressive 8,000 lumen Turbo Mode and 4 additional light modes that are easily controlled by the Magnetic Mode Select Dial. The DAVINCI 8000 is also equipped with 4x zoom and a power bank to charge your USB powered devices.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.