Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nebo Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode NEB-HLP-1002

Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (Discontinued)

  • Mfr # NEB-HLP-1002
  • Zoro # G109616734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-1002
Zoro #
G109616734
UPC #
645397002154
Country of Origin
China

Dimensions

Length
5.94"
Width
4.84"
Height
3.15"

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1 x MYCRO Green Headlamp; 1 x Adjustable head strap; 1 x Micro-USB to USB charging cable; 1 x Product manual
Lumens
160 Lumen
Flashlight Body Material
Plastic
Weight with Batteries
0.07 lbs
Bulb Technology
LED
Power Source
Battery

Description

The MYCRO Green is a rechargeable headlamp and cap light that outputs 160 lumens of green light in Turbo Mode. Green light helps preserve night vision and reduces visibility to animals. The integrated tilt feature allows you to position the light exactly where you want it.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.