Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode NEB-HLP-0011

Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (Discontinued)

  • Mfr # NEB-HLP-0011
  • Zoro # G309616749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-0011
Zoro #
G309616749
UPC #
645397938040
Country of Origin
China

Dimensions

Length
2.54"
Width
1.2"
Height
2.85"

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Adjustable head strap; one size fits all, Micro USB to USB charging cable included, Rechargeable battery
Lumens
400 Lumen
Weight with Batteries
0.15 lbs
Bulb Technology
LED
Features
USB rechargeable, SPC (Smart Power Control), Water (IPX4) and impact-resistant, Battery charging indicator, Detachable cap light clip with adjustable tilt, Direct-to-Red feature
Flashlight Body Material
Plastic
Power Source
Battery
Batteries
Powered by internal rechargeable battery, (Recharge time: 1.5 - 2 hours)
Operation
Side-positioned button controls power and mode selection

Description

The MYCRO Headlamp is a rechargeable headlamp and cap light that includes an adjustable head strap. Small enough to fit in the palm of your hand, this powerful light features an impressive 400 lumen Turbo Mode.


  • •USB rechargeable
  • •SPC (Smart Power Control
  • •Detachable cap light clip with adjustable tilt
  • •Direct-to-Red
  • •Battery charging indicator
  • •Water (IPX4) and impact-resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.