Zoro Homepage

Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode

  • Mfr # NEB-HLP-1004

  • Zoro # G209616757


product price: $37.49
/ea

Key Features

Body Color
Camo
Flashlight Battery Type
Lithium Ion
Includes
1 x MYCRO Camo Headlamp; 1 x Adjustable head strap; 1 x Micro-USB to USB charging cable; 1 x Product manual
Lumens
400 Lumen
Width
4.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-1004
Zoro #
G209616757
UPC #
645397002277
Country of Origin
China

Dimensions

Width
4.88"
Height
2.65"
Length
6.25"

Details

Item
Headlamp
Body Color
Camo
Flashlight Battery Type
Lithium Ion
Includes
1 x MYCRO Camo Headlamp; 1 x Adjustable head strap; 1 x Micro-USB to USB charging cable; 1 x Product manual
Lumens
400 Lumen
Weight with Batteries
0.19 lbs
Flashlight Body Material
Plastic
Bulb Technology
LED
Power Source
Battery

Description

The MYCRO 400 is a rechargeable headlamp that is compact, lightweight and easily converts to a cap light for hands-free lighting. Don't let the size fool you, it is feature rich and has 6 light modes, including an impressive 400 lumen Turbo Mode. In addition to the white light modes, it also has green and red light modes to preserve night vision in camping, fishing and hunting scenarios.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.