Zoro Homepage

Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode

  • Mfr # 7001

  • Zoro # G609616722


product price: $46.99
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1-Headlamp, 1-Adjustable reflective head strap, 1-Rechargeable battery, 1-Charging Cable, 1-Product manual
Lumens
1000 Lumen
Height
4.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001
Zoro #
G609616722
UPC #
645397935827
Country of Origin
China

Dimensions

Height
4.6"
Width
2.5"
Length
4"

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
1-Headlamp, 1-Adjustable reflective head strap, 1-Rechargeable battery, 1-Charging Cable, 1-Product manual
Lumens
1000 Lumen
Flashlight Body Material
Anodized aircraft-grade aluminum
Weight with Batteries
0.55 lbs
Bulb Technology
LED
Power Source
Battery

Description

The TRANSCEND is a powerful,rechargeable, LED headlamp and flashlight that features a1,000 lumen Turbo Modeand newSmart Power Controlthat allows the TRANSCEND to seamlessly transition through the different light modes. The TRANSCEND utilizes micro-USB charging, a powerful magnetic base and has an adjustable tilting design to direct the light exactly where you need it. The TRANSCEND - go beyond the range of limitations.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.