Zoro Homepage
This item is Discontinued.
Nebo Tactical Mini Flashlight, LED, Black 5077

Tactical Mini Flashlight, LED, Black (Discontinued)

  • Mfr # 5077
  • Zoro # G5212137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5077
Zoro #
G5212137
UPC #
645397128007
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.50"
Body Dia.
1.50"

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
3
Lumens Range
0 to 49
Lumens
14
Rechargeable
No
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Tactical
Beam Distance
30m
Lens Material
Plastic
Battery Burn Time
8 hr.
Standards
ANSI/NEMA FL1
Flashlight Beam Type
Fixed
Special Light Output Mode
Laser
Light Output Modes
High
Safety Rated
Not Safety Rated
Batteries Included
Yes
Flashlight Body Material
Aluminum
Switch Type
Push button
Item
Mini Flashlight
Maximum Lumens Output
14
Lighting Technology
LED
Run Time on High Setting
8 hr
Lamp Life
110,000 hr.
Drop Rating
1.0m

Description

Mini Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 8 hr, Length 4.50 in, Body Dia. 1.50 in, 14 Lumens, Lumens Range 0 to 49, Run Time on High Setting 8 hr, Maximum Lumens Output 14, Lamp Life 110,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.