Zoro Homepage
This item is Discontinued.
Nebo Tactical Mini Flashlight, LED, Gray 5561

Tactical Mini Flashlight, LED, Gray (Discontinued)

  • Mfr # 5561
  • Zoro # G5212146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561
Zoro #
G5212146
UPC #
645397430100
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
4.50"
Body Dia.
1.50"

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
3
Lumens Range
50 to 99
Lumens
75
Rechargeable
No
Body Color
Gray
Flashlight Battery Type
Alkaline
Flashlight Grade
Tactical
Battery Burn Time
4.5 hr.
Run Time on High Setting
4.5 hr
Flashlight Body Material
Aluminum
Beam Distance
30m
Switch Type
Push button
Standards
ANSI/NEMA FL1
Lamp Life
110,000 hr.
Safety Rated
Not Safety Rated
Lens Material
Plastic
Flashlight Beam Type
Fixed
Light Output Modes
High
Drop Rating
1.0m
Batteries Included
Yes
Lighting Technology
LED
Special Light Output Mode
Laser, SOS, Strobe
Item
Mini Flashlight
Maximum Lumens Output
75

Description

Mini Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 4.5 hr, Length 4.50 in, Body Dia. 1.50 in, 75 Lumens, Lumens Range 50 to 99, Run Time on High Setting 4.5 hr, Maximum Lumens Output 75, Lamp Life 110,000 hr, Body Color Gray, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.