Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo The Powerful 300 Lumen Lantern and Spot Light, Gray NEB-LTN-0001

The Powerful 300 Lumen Lantern and Spot Light, Gray (Discontinued)

  • Mfr # NEB-LTN-0001
  • Zoro # G809616775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-LTN-0001
Zoro #
G809616775
UPC #
645397936305
Country of Origin
China

Dimensions

Length
3.9"
Width
3.9"
Height
5.7"

Details

Item
Lantern
Body Color
Gray
Flashlight Body Material
Rubber
Lumens
300 Lumen
Includes
1 x POPPY lantern; 1 x Product manual 3 AA batteries
Bulb Technology
LED
Flashlight Battery Type
Alkaline
Power Source
Battery Powered
Weight with Batteries
0.75 lbs

Description

Poppy is the perfect light to keep around the house in the event of a power outage or other emergency. With a combination 300 lumen COB LED lantern and bright LED spot light, our experts recommend keeping one under every sink in your home. Having a powerful and versatile light like Poppy, in the event of a disaster, can be key to your family's safety. With a rubberized impact-resistant body, Poppy is both rugged and soft to the touch. Poppy easily changes from spot light to lantern with just a slide of its top, revealing a full 360 degree COB lantern. The handle is designed to easily adjust to conveniently serve both light modes.


  • •High-powered 300 lumen COB LED lantern / 120 lumen LED spot light
  • •Rubberized body design; water and impact-resistant
  • •Fully dimmable
  • •Adjustable handle
  • •Bundle comes with 3 X EdisonBright AA batteries in addition to Nebo batteries installed in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.