Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Torchy 2000 lm Gray LED Pocket Light 18650 Battery NEB-FLT-1006

Torchy 2000 lm Gray LED Pocket Light 18650 Battery (Discontinued)

  • Mfr # NEB-FLT-1006
  • Zoro # G605305026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1006
Zoro #
G605305026
UPC #
645397001065
Country of Origin
China

Description

The Torchy 2K is Mag Dock USB rechargeable water-resistant IPX6 is equipped with 5 light modes which are seamlessly transitioned through Smart Power Control. This powerful pocket light features a detachable 2-way clip for convenient carry and hands-free lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.