Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Transcend 1500 lm Storm Gray LED Flashlight/Headlight Combo Pack 18650 Battery NEB-HLP-1001

Transcend 1500 lm Storm Gray LED Flashlight/Headlight Combo Pack 18650 Battery (Discontinued)

  • Mfr # NEB-HLP-1001
  • Zoro # G405310312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-1001
Zoro #
G405310312
UPC #
645397002123
Country of Origin
China

Description

The Transcend 1500 is a powerful USB-C rechargeable headlamp that features a 1 500 lumen Turbo Mode. The Mode Selector Dial and Smart Power Control enable the Transcend to seamlessly transition through the different light modes. Turbo 1 500 lumens - 30 second intervals- 129 meters High 750 lumens - 4 hours -91 meters Medium (300 lumens): 5.5 hours / 58 meters Low (30 lumens) - 28 hours / 18 meters Strobe (750 lumens) - 4 hours / 91 meters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.