Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light NEB-HLP-1006

Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (Discontinued)

  • Mfr # NEB-HLP-1006
  • Zoro # G509616761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-HLP-1006
Zoro #
G509616761
UPC #
645397003571
Country of Origin
China

Dimensions

Length
3"
Height
6.6"
Width
2.9"

Details

Item
Headlamp
Body Color
Orange
Flashlight Battery Type
Lithium Ion
Includes
1-1000 lumen headlamp, 1-head strap, 1- charging cable
Lumens
1000 Lumen
Flashlight Body Material
Aluminum
Bulb Technology
LED
Weight with Batteries
0.7 lbs
Power Source
Battery

Description

Rugged and reliable, this 1,000 lumen headlamp is designed to handle the toughest conditions with extreme versatility. The HL1000 features a 180 degree tilt, magnetic mode select dial, detachable mount, and a magnetic base for multiple handsfree lighting solutions.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.