Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Waterproof, Impact-Resistant 1,500 Lumen Flashlight NEB-FLT-1017

Waterproof, Impact-Resistant 1,500 Lumen Flashlight (Discontinued)

  • Mfr # NEB-FLT-1017
  • Zoro # G709616721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-FLT-1017
Zoro #
G709616721
UPC #
645397003786
Country of Origin
China

Dimensions

Height
7.6"
Width
2.3"
Length
3.4"

Details

Item
Flashlight
Body Color
Orange/Black
Includes
1-Flashlight, 1-Lanyard, 1-Magnetic Charging Cable, 1-User Manual
Bulb Technology
LED
Battery Type
Lithium Ion
Weight with Batteries
0.85 lbs
Flashlight Body Material
Aluminium
Lumens
1,500 Lumen
Power Source
Battery

Description

Rugged and reliable, this 1,500 lumen flashlight is designed to handle the toughest conditions. The FL1500 features an integrated zoom and a magnetic mode select dial, so you get the right amount of light where you need it.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.