Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nebo Waterproof, Impact-Resistant 500 Lumen Penlight NEB-POC-1002

Waterproof, Impact-Resistant 500 Lumen Penlight (Discontinued)

  • Mfr # NEB-POC-1002
  • Zoro # G609616777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-POC-1002
Zoro #
G609616777
UPC #
645397003564
Country of Origin
China

Dimensions

Length
7.6"
Height
1.8"
Width
2.6"

Details

Item
Pocket Light
Body Color
Orange
Lumens
500 Lumen
Power Source
Battery Powered
Includes
1 x MASTER Series PL500 Pen Light; 1 x Li-ion 10850 rechargeable battery; 1 x Micro-USB to USB charging cable; 1 x Product manual
Bulb Technology
LED
Body Material
Aluminum
Battery Type
Lithium Ion
Weight with Batteries
0.2 lbs

Description

Rugged and reliable, this 500 lumen penlight is designed to handle the toughest conditions. The PL500 features a pocket clip and magnetic base for hands-free lighting and an integrated zoom and magnetic mode select dial, so you get the right amount of light where you need it.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.