Zoro Homepage

Work Light Flashlight, 18650 Battery, Lithium-Ion Battery, LED Lamp

  • Mfr # NEB-WLT-0032

  • Zoro # G716534629


product price: $56.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEB-WLT-0032
Zoro #
G716534629
UPC #
645397942825
Country of Origin
China

Description

Nebo Work Light Flashlight, Lamp Type: LED, Battery Type: Lithium-Ion, Battery Size: 18650, Lumens: 1000 Lumens, Run Time: 3 hr, Battery Life: 20 hr, Body Material: Aluminum, Black, Beam Distance: 252 m, Enclosure Type: IP67, Dimensions: 2.3 in L x 5.85 in W x 11.6 in H

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.