
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX241UN-PT-H
Zoro #
G6263294
UPC #
805736071122
Country of Origin
Unknown
Dimensions
Screen Size
23.8"
Width
22.1"
Depth
2.1"
Height
13"
Description
EX241UN-PT-H 24 inch WideScreen 1,000:1 6ms VGA/DVI/HDMI/DisplayPort LED LCD Monitor, w/ Speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.