Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA271U-BK
Zoro #
G4343772
UPC #
805736069648
Country of Origin
Unknown
Description
The 4K UHD 27" NEC MultiSync EA271U is a large workspace for the most demanding applications. With 3 bezels measuring only 1.0mm each, this widescreen model features IPS panel technology with wide viewing angles (178 horizontal/vertical) and an LED backlight for a slimmer profile, lighter weight and increased power savings. This model also features a height-adjustable stand and full connectivity with DisplayPort and two HDMI inputs as well as a DisplayPort output. In addition, the USB Type-C input can serve as a single connection to a laptop, providing power, video and USB connectivity through one cable. The EA271U includes touch-sensitive On Screen Display controls, a Picture by Picture (PBP) mode for two inputs onscreen at the same time, streamlined cable management and ControlSync technology, which allows users to control the settings of up to six units in a multi-monitor configuration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.