Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

27" 4K UHD Widescreen Monitor, EA271UBKSV (Discontinued)

  • Mfr # EA271U-BK-SV
  • Zoro # G4342223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA271U-BK-SV
Zoro #
G4342223
UPC #
805736069655
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

HD Resolution
4K
Item
LCD Monitor

Description

MultiSync EA271U-BK-SV, 27" IPS LED backlit 4K UHD LCD Monitor with 3-sided Ultra Narrow Bezels bundled with SpectraViewII software and SpyderX calibrator, 3840x2160, DisplayPort, (2) HDMI, USB Type-C inputs, USB hub, 60W USB-C Power Delivery, Human Sensor, ControlSync, NaViSet Administrator, 150mm Height Adjustable Stand, Dual Direction Pivot, Speakers, Black Cabinet (Suggested Replacement Model for the EA275UHD-BK-SV)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.