Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 32" Large Screen 1300:1 Component/VGA/DVI/HDMI/DP/RJ45 LED LCD V323-2

32" Large Screen 1300:1 Component/VGA/DVI/HDMI/DP/RJ45 LED LCD (Discontinued)

  • Mfr # V323-2
  • Zoro # G6260144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V323-2
Zoro #
G6260144
UPC #
805736054866
Country of Origin
Switzerland

Dimensions

Screen Size
32 in

Details

Item
Digital Signage Display
Color
Black
Features
Ambient Light Sensor, Carbon Footprint Meter, Landscape/Portrait Viewable, Open Pluggable Specification (OPS), Picture on Picture, Plug and Play, Schedule, Screen Saver, Side by Side, Super In-plane Switching (S-IPS) Technology, Temperature Sensor, TileMatrix (10x10), Video Wall
Includes
Power cord, 1.8m DVI-D cable, Wireless remote control, Batteries, CD-ROM (user manual), Clamp, Screws.
Speakers
2
Display Type
LCD
HDCP Supported
Yes
VESA Mount Compatible
Yes
Resolution
1920 x 1080
DisplayPort
Yes
Horizontal Viewing Angle
178°
Standard Refresh Rate
60 Hz
Composite Video
Yes
Series
V
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Watt (RMS)
16 W
Input Voltage
120V AC, 230V AC
Audio Line In
Yes
Serial
Yes
Audio Line Out
Yes
Backlight Technology
Edge LED
Power Consumption
48 W
Scan Format
1080p
VESA Mount Standard
200 x 200
Brightness
450 Nit
Panel Technology
Super In-plane Switching (S-IPS)
Mount Type
Wall
VGA
Yes
DVI
Yes
HDMI
Yes
Aspect Ratio
16:9
Vertical Viewing Angle
178°

Description

V323-2 32 inch Large Screen 1300:1 Component/VGA/DVI/HDMI/DisplayPort/RJ45 LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.