Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
v323-2
Zoro #
G4321056
UPC #
805736054866
Country of Origin
Unknown
Description
32" LED LCD Public Display Monitor 1920x1080 (FHD) Slim Depth, Slim Bezel, Black with full AV function, Option Slot (OPS Only), RS-232 Loop through, RJ-45, HDMI In, DisplayPort In (Suggested Replacement Model for the V323) Panel Technology S-IPS Viewable Image Size 32" Aspect Ratio 16:9 Native Resolution 1920 x 1080 Pixel Pitch 0.36mm Backlight Type LED Edge-lit Brightness (typical) 320cd/m2 Brightness (maximum) 450cd/m2 Contrast Ratio (typical) 1300:1 Viewing Angle (typical) 178 Vert., 178 Hor. (89U/89D/89L/89R) @ CR>10 Refresh Rate 60Hz Active Screen Area 27.5x 15.5in. / 698.4 x 392.9mm Orientation Landscape/Portrait Displayable Colors More than 16.7 million
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.