
3600Lm Xga 3Lcd Interactive Proj W/ Wall Mount (Discontinued)
- Mfr # NP-UM361Xi-WK
- Zoro # G2057374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-UM361Xi-WK
Zoro #
G2057374
UPC #
-
Country of Origin
Unknown
Dimensions
Width
16.9"
Depth
23.3"
Height
4.4"
Details
Color
White
Contrast Ratio
4,000:1
Lamp Type
AC
Product Type
LCD Projector
Number of Speakers
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.