Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 4K Dlp; Rb Laser Light Source; 20;000 Hours Lightsource Life; 35;000 L NP-PH3501QL

4K Dlp; Rb Laser Light Source; 20;000 Hours Lightsource Life; 35;000 L (Discontinued)

  • Mfr # NP-PH3501QL
  • Zoro # G5757959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-PH3501QL
Zoro #
G5757959
UPC #
-
Country of Origin
Unknown

Dimensions

Width
27.4"
Depth
17.9"
Height
46.5"

Details

Product Type
DLP Projector
Contrast Ratio
30,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.