Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec 55" Large Screen 4,000:1 HDMI LED LCD Monitor, w/Built-in ATSC/NTSC E557Q

55" Large Screen 4,000:1 HDMI LED LCD Monitor, w/Built-in ATSC/NTSC (Discontinued)

  • Mfr # E557Q
  • Zoro # G6261876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E557Q
Zoro #
G6261876
UPC #
805736069747
Country of Origin
Switzerland

Dimensions

Screen Size
55"

Details

Item
LCD Monitor

Description

E557Q 55 inch Large Screen 4,000:1 8ms HDMI LED LCD Monitor, w/ Built-in ATSC/NTSC Tuner & Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.