Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 6,200 LUMEN, WUXGA, LASER, LCD PROJECTOR NP-P627UL

6,200 LUMEN, WUXGA, LASER, LCD PROJECTOR (Discontinued)

  • Mfr # NP-P627UL
  • Zoro # G914873636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-P627UL
Zoro #
G914873636
UPC #
74000377660
Country of Origin
Mexico

Dimensions

Width
18.9"
Depth
16"
Height
5.6"
Maximum Focal Length
27.70 mm
Maximum Diagonal Image Size
25 ft
Minimum Focal Length
17.20 mm

Details

Item
LCD Projector
Max. Resolution
3840 x 2160
Output Scan Format
1080p
USB
Yes
Contrast Ratio
3,000,000:1
Optical Zoom
1.6x
Maximum Projection Distance
42.30 ft
Graphic Mode
WUXGA
Batteries Included
Yes
Vertical Scan Range
15 Hz - 120 Hz
USB Playback
Yes
Operating Power Consumption
328 W
Projection Method
Front, Front Ceiling, Ceiling, Rear
Standard Mode Brightness
6200 lm
Native Resolution
1920 x 1200
Speaker Included
Yes
Video Signal Standard
HDTV
Normal Mode Lamp Life
20000 Hour
Minimum Projection Distance
31.20"
Lamp Type
Laser/Phosphor
Native Aspect Ratio
0.67361
Number of Lamps
1
HDMI
Yes
Network (RJ-45)
Yes
Series
P

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.