Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec 65" 4,000:1 USB/VGA/HDMI/RJ45 LED LCD Monitor, w/Built-in ATSC/NTSC E657Q

65" 4,000:1 USB/VGA/HDMI/RJ45 LED LCD Monitor, w/Built-in ATSC/NTSC (Discontinued)

  • Mfr # E657Q
  • Zoro # G6712904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E657Q
Zoro #
G6712904
UPC #
805736069761
Country of Origin
Switzerland

Dimensions

Height
33.9"
Width
57.6"
Depth
3.8"
Screen Size
65"
Bezel Width (Right)
0.63"
Bezel Width (Top)
0.63"
Bezel Width (Bottom)
0.78"
Bezel Width (Left)
0.63"

Details

Item
Digital Signage Display
Color
Black; Black
Input Voltage
120 V AC
USB
Yes
Ethernet
Yes
Energy Star
Yes
Serial
Yes
HDMI
Yes
Number of HDMI Inputs
3
Scan Format
2160p
Backlight Technology
Direct LED
Display Screen Type
LCD
Display Resolution
3840 x 2160
Pixel Pitch
14.6 mil
Brightness
350 Nit

Description

E657Q 65 inch 4,000:1 8ms USB/VGA/HDMI/RJ45 LED LCD Monitor, w/ Built-in ATSC/NTSC Tuner & Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.