Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65'' LED LCD UHD 400nits HDMIx2

  • Mfr # ME651-AVT3

  • Zoro # G412578958


product price: $2,462.99
/ea
Free Shipping & Returns

Key Features

Bezel Width (Right)
0.55"
Standard Refresh Rate
60 Hz
Number of USB 2.0 Ports
1
Energy Star
Yes
Mount Type
Wall Mountable, Table Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME651-AVT3
Zoro #
G412578958
UPC #
-
Country of Origin
China

Dimensions

Bezel Width (Right)
0.55"
Color Depth
8-bit+FRC
Width
57.6"
Depth(6)
2.7"
Bezel Width (Top)
0.55"
Height
33"
Bezel Width (Bottom)
0.55"
Viewable Screen Size
65"
Bezel Width (Left)
0.55"

Details

Standard Refresh Rate
60 Hz
Number of USB 2.0 Ports
1
Energy Star
Yes
Mount Type
Wall Mountable, Table Mount
Ethernet
Yes
Pixel Pitch
14.6 mil
Number of HDMI Inputs
2
Display Resolution
3840 x 2160
USB
Yes
Environmentally Friendly
Yes
Backlight Technology
Direct LED
HD Resolution
Yes
Number of DisplayPorts
1
High Dynamic Range (HDR) Type
HDR10
Item
Digital Signage Display
DisplayPort
Yes
Speakers
Yes
Package Contents
65" Ultra High Definition Commercial Display with Integrated ATSC/NTSC Tuner, 3m Power cord, 2.0m HDMI cable, Wireless remote control, Batteries, Setup Guide
Aspect Ratio
16:9
Scan Format
2160p
Response Time
8 ms
HDMI
Yes
Brightness
400 Nit

Description

65'' LED LCD UHD 400nits HDMIx2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.