Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65''UHD Cllbrtv Dsply IRTouch

  • Mfr # CB651Q-2

  • Zoro # G312578959


product price: $3,463.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Inputs
3
Audio Line Out
Yes
HDMI
Yes
Brightness
350 Nit
Height
35.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB651Q-2
Zoro #
G312578959
UPC #
-
Country of Origin
China

Dimensions

Height
35.3"
Width
58.6"
Depth(6)
3.4"
Viewable Screen Size
65"

Details

Number of HDMI Inputs
3
Audio Line Out
Yes
HDMI
Yes
Brightness
350 Nit
Screen Mode
4K UHD
Number of Network (RJ-45) Ports
1
Number of Speakers
2
Horizontal Viewing Angle
178°
Display Screen Technology
Super In-plane Switching (S-IPS) Technology
Package Contents
65" Collaborative Display, 3.0m Power cord, 5.0m VGA cord, 2.3m HDMI cord, 5.0m USB-a to USB-B cord, Wireless remote, Flat wall mount, 3 x Stylus pen
Total Number of USB Ports
6
VESA Mount Standard
600 x 400
Touchscreen Technology
Infrared (IrDA)
USB
Yes
VESA Mount Compatible
Yes
Touchscreen
Yes
Item
Collaboration Display
Speakers
Yes
Vertical Viewing Angle
178°
Display Orientation
Landscape
Screen Resolution
3840 x 2160
Number of USB 2.0 Ports
6
Software Included
Wireless presentation and whiteboarding software
Power Consumption
400 W
Network (RJ-45)
Yes
Scan Format
2160p
Contrast Ratio
1,200:1
Aspect Ratio
16:9
Ethernet
Yes
Backlight Technology
Direct LED
Audio Line In
Yes
HDCP Supported
Yes
Response Time
9 ms
Number of VGA Ports
1
RMS Output Power
24 W

Description

65''UHD Cllbrtv Dsply IRTouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.