Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86'' Slim LED LCD Pblc Dsply Mn

  • Mfr # V864Q

  • Zoro # G511898797


product price: $7,325.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HDMI
Yes
Display Resolution
3840 x 2160
Brightness
500 Nit
Number of DisplayPorts
3
Height
43.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V864Q
Zoro #
G511898797
UPC #
-
Country of Origin
China

Dimensions

Height
43.3"
Screen Size
86"
Bezel Width (Left)
0.60"
Bezel Width (Right)
0.60"
Bezel Width (Top)
0.60"
Depth(6)
2.9"
Width
75.9"
Viewable Screen Size
86"
Bezel Width (Bottom)
0.60"

Details

HDMI
Yes
Display Resolution
3840 x 2160
Brightness
500 Nit
Number of DisplayPorts
3
USB
Yes
Pixel Pitch
19.3 mil
Package Contents
86" Ultra High Definition Professional Display, Power Cord, 2.0m DisplayPort Cable, 2.0m HDMI Cable, Wireless Remote Control, Batteries, Setup manual, Clamps, Screws, SD Card Cover, Eyebolt Bracket, Setup Manual, CD (Software & Documentation)
Ethernet
Yes
Color
Black
Number of HDMI Inputs
3
Item
Digital Signage Display
Scan Format
2160p
Backlight Technology
Edge LED
VESA Mount Standard
600 x 400

Description

86'' Slim LED LCD Pblc Dsply Mn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.