Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86'' ULTRA HIGH DEF PRO DISPLAY

  • Mfr # C860Q

  • Zoro # G512578964


product price: $6,243.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Backlight Technology
Edge LED
Bezel Width (Bottom)
0.60"
Bezel Width (Right)
0.60"
USB
Yes
Width
75.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C860Q
Zoro #
G512578964
UPC #
-
Country of Origin
China

Dimensions

Bezel Width (Bottom)
0.60"
Bezel Width (Right)
0.60"
Width
75.9"
Bezel Width (Top)
0.60"
Depth(6)
2.9"
Bezel Width (Left)
0.60"
Height
43.3"
Viewable Screen Size
86"

Details

Backlight Technology
Edge LED
USB
Yes
DisplayPort
Yes
HD Resolution
Yes
Package Contents
86" Ultra High Definition Commercial Display, Power Cord, DisplayPort Cable (2.0m), HDMI Cable (2.0m), Wireless Remote Control, Batteries, CD-ROM, Setup anual, Clamps, Screws, SD Card Cover, Eyebolt Bracket, Setup Manual
Number of DisplayPorts
1
Mount Type
Table Mount, Wall Mountable
Display Resolution
3840 x 2160
Ethernet
Yes
Scan Format
2160p
Brightness
350 Nit
Item
Digital Signage Display
HDMI
Yes
Number of HDMI Inputs
2
Pixel Pitch
19.3 mil

Description

86'' ULTRA HIGH DEF PRO DISPLAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.