Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec 98 Uhd Spectraview Engine Digital Signage Display w/ Built In Ops V984Q-PC4

98 Uhd Spectraview Engine Digital Signage Display w/ Built In Ops (Discontinued)

  • Mfr # V984Q-PC4
  • Zoro # G0174357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V984Q-PC4
Zoro #
G0174357
UPC #
805736073225
Country of Origin
Unknown

Dimensions

Screen Size
98"

Details

HD Resolution
4K
Item
Commercial Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.