Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

98IN 4K ULTRA HIGH DEFINITION DISPLAY

  • Mfr # E988

  • Zoro # G416423834


product price: $8,809.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bezel Width (Left)
0.63"
Depth
3.3"
USB Type-C
Yes
Ethernet
Yes
Mount Type
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E988
Zoro #
G416423834
UPC #
805736000000
Country of Origin
China

Dimensions

Bezel Width (Left)
0.63"
Depth
3.3"
Bezel Width (Top)
0.63"
Width
86.4"
Viewable Screen Size
98"
Bezel Width (Right)
0.63"
Height
49.2"
Bezel Width (Bottom)
0.63"

Details

USB Type-C
Yes
Ethernet
Yes
Mount Type
Wall Mountable
USB
Yes
Display Resolution
3840 x 2160
HDMI
Yes
Number of Screens
1
Operation Hours
24-Hours/7 Days
Scan Format
2160p
Panel Technology
In-plane Switching (IPS) Technology
Product Type
Digital Signage Display
HD Resolution
Yes
Color
Black
Backlight Technology
Edge LED
Package Contents
98" Ultra High Definition Commercial Display Power Cord HDMI Cable (3.0 m) Wireless Remote Control Batteries Setup Manual
VESA Mount Standard
600 x 400
VESA Mount Compatible
Yes
Brightness
350 Nit
High Dynamic Range (HDR) Type
HDR10
Pixel Pitch
22.1 mil
HDMI Inputs
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.