Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec AccuSync 17in. 1,000:1 5ms VGA/DVI LED LCD Monitor (Black) AS172-BK

AccuSync 17in. 1,000:1 5ms VGA/DVI LED LCD Monitor (Black) (Discontinued)

  • Mfr # AS172-BK
  • Zoro # G5652675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS172-BK
Zoro #
G5652675
UPC #
805736052039
Country of Origin
Unknown

Dimensions

Screen Size
17"

Details

Item
LCD Monitor

Description

AccuSync AS172-BK 17 inch 1,000:1 5ms VGA/DVI LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.