Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec AS194MI-BK 19 inch 1,000:1 6ms HDMI/VGA WLED LCD AS194MI-BK

AS194MI-BK 19 inch 1,000:1 6ms HDMI/VGA WLED LCD (Discontinued)

  • Mfr # AS194MI-BK
  • Zoro # G7335423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS194MI-BK
Zoro #
G7335423
UPC #
805736072402
Country of Origin
Unknown

Dimensions

Screen Size
19 in
Depth with Stand
8.06 in
Viewable Screen Size
19 in
Height with Stand
15.87 in
Width with Stand
16.24 in

Details

Item
LCD Monitor
Features
Carbon Footprint Meter, Display Power Management Signaling (DPMS), Eco Mode, Intelligent Power Manager (IPM) System, On-screen Display (OSD), Plug & Play, Power Management, XtraView+; ENERGY STAR 8.0; Environmentally Friendly
Includes
Setup Manual, Energy Star 8.0 Sheet, Contents Sheet, Power Cord (1.5m), DisplayPort Cable (1.5m).
Horizontal Frequency
31.50 to 81.10 kHz - Analog, 31.50 to 81.10 kHz - Digital
VESA Mount Standard
100 x 100
DVI
Yes
Response Time
6 ms
Backlight Technology
WLED
Vertical Viewing Angle
178°
Operating Power Consumption
14 W
Screen Mode
SXGA
Stand Adjustments
Tilt
VGA
Yes
DisplayPort
Yes
Horizontal Viewing Angle
178°
Standard Refresh Rate
75 Hz
Resolution
1280 x 1024
VESA Mount Compatible
Yes
Pixel Pitch
11.4 mil
Number of Screens
1
Aspect Ratio
5:4
HDCP Supported
Yes
Brightness
250 Nit
Native Contrast Ratio
1,000:1
Mount Type
Desk
Panel Technology
In-plane Switching (IPS)
Color Supported
16.7 Million Colors
HDMI
Yes
Vertical Frequency
50 to 75 Hz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.